1/2 hp 208/230V Duplex Sewage System
1100 Series 1/2 hp 208/230V Duplex Sewage System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-Duty structural foam basin
- Completely assembled system with piping included
- Floats for control unit factory pre-set
- 4" inlet hub with rubber pipe seal
- Heavy, 1/4" enamel coated steel cover
- Separate sump access covers
- 10" diameter inspection cover
- Restraints to hold pumps securely in position
Specifications
- AMP:
- 6.8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- 1100 Series
- Connection Type:
- MPT
- Cord Length:
- 10 ft
- Depth:
- 36 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 140 gpm
- Height:
- 45 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 25
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- UL Listed:
- No
- UPC:
- 671812140026
- VA Cat 60 Hz:
- 230
- Volts:
- 230V
- Weight:
- 226 lb
- Width:
- 36 in