115V Mechanical Pilot Duty Switch with weighted clamp
115V Mechanical Pilot Duty Switch with weighted clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit, Pilot Switch
Documents
Specifications
- Cord Length:
- 20 ft
- Height:
- 4 in
- Length:
- 12 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671812112948
- Volts:
- 115V
- Width:
- 15 in