12V Automatic Voice Dialer
12V Automatic Voice Dialer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Get notification of alarm condition dialed directly to your phone
- Can sequentially dial up to 4 phone numbers
- Delivers up to a 16 second message that can be recorded
- 9V battery back-up
- Mounts flat on the wall
- Ability to program a pause and pound (#) tone into dialing sequence
- For indoor mounting only
- LED display
Specifications
- Brand Model Compatibility:
- Auto Dialer for Alarms and Control Panels
- Cord Length:
- 10 ft
- Depth:
- 1-1/2 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671812116618
- Volts:
- 115V
- Width:
- 8 in