This product requires certification to purchase.

2 hp. 1 Phase Grinder Pump Package

Liberty Pumps

2 hp. 1 Phase Grinder Pump Package

  • Fast #
  • Part #LD3684LSG20248
  • Item #4241205
  • Manufacturer Part #D3684LSG202-48
3.5 out of 5 Customer Rating
Brand image
Liberty Pumps

2 hp. 1 Phase Grinder Pump Package

  • Fast #
  • Part #LD3684LSG20248
  • Item #4241205
  • Manufacturer Part #D3684LSG202-48
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 36" diameter system; 4" Fiberglass hub with 4" rubber pipe seal; Factory pre-assembled guide rail system; Integral check valve; Galvanized guide rail pipe; All stainless steel supports and brackets pre-mounted; Stainless steel chain for pump lift-out; 48" discharge depth
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Length
84 in
Maximum Feet of Head
108
Weight
540 lb
Width
40 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Coating
Fiberglass
Color Finish Category
Blues
Color Finish Name
Blue
Impeller
Vortex
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 34 in/Turn-off 13 in
Electrical & Operational Information
AMP
15
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208/230V
Warranty & Product Information
CSA Certified
CSA 22.2 108
Type
LD3684LSG20248
UPC
671812119701