This product requires certification to purchase.

230V Pump Junction Box

Liberty Pumps

230V Pump Junction Box

  • Fast #
  • Part #LJB230
  • Item #2369052
  • Manufacturer Part #JB230
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

230V Pump Junction Box

  • Fast #
  • Part #LJB230
  • Item #2369052
  • Manufacturer Part #JB230
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pump station junction box
  • NEMA 4X enclosure with hinged door
  • Receptacle for pump and pump circuit
  • Riser extension coupling and washers
  • Custom engineered liquid-tight cable seal
  • Electrical conduit hub
  • Strain relief for pump and float switch cords provided by cord seal
  • Separate alarm system and pump control circuitry provide by terminal strip
  • Various cord sizes
  • 230V
  • Requires Certification

Specifications

AMP:
20
Brand Model Compatibility:
Junction Box
Coating:
Thermoplastic
Color Finish Name:
Grey, Black
Height:
6-1/2 in
Length:
7-1/2 in
Material:
Plastic
Power Source:
Electric
Product Type:
Junction Box
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase:
1
UPC:
671812108514
Volts:
230V
Weight:
3 lb
Width:
7-1/2 in