This product requires certification to purchase.

24 x 36 in. Fiberglass Tank for D3684 Series Pumps

Liberty Pumps

24 x 36 in. Fiberglass Tank for D3684 Series Pumps

  • Fast #
  • Part #LK001554
  • Item #7491924
  • Manufacturer Part #K001554
3.3 out of 5 Customer Rating
Brand image
Liberty Pumps

24 x 36 in. Fiberglass Tank for D3684 Series Pumps

  • Fast #
  • Part #LK001554
  • Item #7491924
  • Manufacturer Part #K001554
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit, 24 x 36 fiberglass tank
  • Requires Certification

Documents


Specifications

Height:
36 in
Length:
28 in
Material:
Fiberglass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671812137590
Volts:
115/230V
Weight:
60 lb
Width:
24 in