24 x 48 in. Fiberglass Basin
24 x 48 in. Fiberglass Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Kit, 24 x 48 Basin
Documents
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 24
- Height:
- 48
- Length:
- 28
- Material:
- Fiberglass
- Product Type:
- Sump Basin
- UL Listed:
- No
- UPC:
- 671812130492
- Volts:
- 115V
- Weight:
- 77
- Width:
- 28