1/3 HP 115V Non-Automatic Cast Iron Submersible Sump Pump
250 Series 1/3 HP 115V Non-Automatic Cast Iron Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Durable epoxy powder coat finish
- Vortex style impeller
- Permanently sealed and lubricated bearings
- Quick-connect power cord
- 35' power cord
Specifications
- AMP:
- 5.2
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- 250 Series
- Cord Length:
- 35 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 45 gpm
- Height:
- 13-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Vortex
- Length:
- 10-3/4 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 23
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Turn On/Turn Off Levels:
- Turn-on 11 in/Turn-off 4 in
- UL Listed:
- UL 778
- UPC:
- 671812104035
- Volts:
- 115V
- Weight:
- 20 lb
- Width:
- 9 in