This product requires certification to purchase.

1/2 HP 115V Submersible Effluent Pump with 35 ft. Cord

Liberty Pumps

280 Series 1/2 HP 115V Submersible Effluent Pump with 35 ft. Cord

  • Fast #
  • Part #L2833
  • Item #4241363
  • Manufacturer Part #283-3
5 out of 5 Customer Rating
Brand image
Liberty Pumps

280 Series 1/2 HP 115V Submersible Effluent Pump with 35 ft. Cord

  • Fast #
  • Part #L2833
  • Item #4241363
  • Manufacturer Part #283-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Wide-angle float, series plug
  • 115V
  • 35' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
35 ft
Diameter
9-1/2 in
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
63 gpm
Height
15-1/2 in
Length
10-3/4 in
Maximum Feet of Head
37
Weight
29 lb
Width
9 in
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Brand Model Compatibility
280-Series Effluent/Sump Pumps
Coating
Epoxy, Powder Coated
Collection
280 Series
Color Finish Category
Bronze Tones
Color Finish Name
Bronze, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 13 in/Turn-off 7 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
8
Automatic Shut-Off
Yes
Horsepower
1/2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Pump Application
Effluent
Type
L2833
UL Listed
UL 778
UPC
671812105230