3/4 HP SUBMERSIBLE EFFLUENT SUMP PUMP 1PH 115V CAST IRON WIDE ANGLE FLOAT SWITCH 6 CORD
290 Series 3/4 HP SUBMERSIBLE EFFLUENT SUMP PUMP 1PH 115V CAST IRON WIDE ANGLE FLOAT SWITCH 6 CORD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Liberty's unique, one-piece "UniBody" casting
- Quick-connect power cord
- Permanently lubricated upper and lower bearings
- Oil-filled, hermetically dialed motors with thermal overload protection
- Stainless steel, removable bottom screen
- Stainless steel rotor shaft
- Stainless steel fasteners
- Wide angle float
- 115 V
- 6' power cord
Specifications
- AMP:
- 10.4
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- 290 Series
- Cord Length:
- 6 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 77 gpm
- Height:
- 13 in
- Horsepower:
- 3/4 hp
- Impeller:
- Vortex
- Length:
- 10 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 48
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Part
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Turn On/Turn Off Levels:
- Turn-on 13 in_Turn-off 7 in
- UL Listed:
- UL 778
- UPC:
- 671812155914
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 31 lb
- Width:
- 10 in