This product requires certification to purchase.

3/4 HP 115V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm

Liberty Pumps

3/4 HP 115V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm

  • Fast #
  • Part #LELV2905
  • Item #5171908
  • Manufacturer Part #ELV290-5
4.8 out of 5 Customer Rating
Brand image
Liberty Pumps

3/4 HP 115V Cast Iron Elevator Sump Pump System with OilTector® Control & Alarm

  • Fast #
  • Part #LELV2905
  • Item #5171908
  • Manufacturer Part #ELV290-5
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete packaged system
  • Remote Alarm
  • Easy clamp-mount installation with plug-in ready wiring
  • 115V
  • Quick-connect power cord
  • Requires Certification

Specifications

AMP:
10.4
Automatic Shut-Off:
Yes
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
50 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
16-1/4 in
Horsepower:
3/4 hp
Impeller:
Composite
Length:
18 in
Maximum Feet of Head:
48
Maximum Temperature:
104
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 7 in
UL Listed:
No
UPC:
671812135053
Volts:
115V
Weight:
42 lb
Width:
11-1/4 in