This product requires certification to purchase.

3/4 HP 230V Cast Iron Submersible Sump Pump

Liberty Pumps

3/4 HP 230V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L290HV2
  • Item #4291659
  • Manufacturer Part #290HV-2
3.3 out of 5 Customer Rating
Brand image
Liberty Pumps

3/4 HP 230V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #L290HV2
  • Item #4291659
  • Manufacturer Part #290HV-2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Manual, no switch
  • 230 V
  • 25' power cord
  • Requires Certification

Specifications

AMP:
5.3
Automatic Shut-Off:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Connection Type:
FPT
Cord Length:
25 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
15-1/2
Horsepower:
3/4 hp
Length:
10-3/4
Maximum Feet of Head:
48
Maximum Temperature:
104
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Phase:
1
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 7 in
Type:
STR241521
UL Listed:
UL 778
UPC:
671812120875
Volts:
230V
Weight:
31
Width:
9