35 ft. 15A 230V Heavy Duty Bare Lead Float Control
35 ft. 15A 230V Heavy Duty Bare Lead Float Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit, Float Control
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- LSG and LSGX Series Grinder Pumps
- Cord Length:
- 35 ft
- Height:
- 4 in
- Horsepower:
- 2 hp
- Length:
- 12 in
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671812122527
- Volts:
- 230V
- Width:
- 15 in