36 x 84 in. Fiberglass Basin with Anti-Float Inlet Hub
36 x 84 in. Fiberglass Basin with Anti-Float Inlet Hub
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit, Basin, 36"X84", fiberglass with anti-float, inlet hub, 4" pipe seal, GR20 lugs
Documents
Specifications
- Brand Model Compatibility:
- GR20-Series
- Diameter:
- 36 in
- Height:
- 84 in
- Length:
- 40 in
- Material:
- Fiberglass
- Product Type:
- Sump Basin
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671812122305
- Volts:
- 115V
- Weight:
- 233 lb
- Width:
- 40 in