This product requires certification to purchase.

1/6 HP COMPACT DRAIN PUMP 200/230V 60HZ FULLY ASSEMBLED

Liberty Pumps

406 Series 1/6 HP COMPACT DRAIN PUMP 200/230V 60HZ FULLY ASSEMBLED

  • Fast #
  • Part #L406HV
  • Item #9514941
  • Manufacturer Part #406HV
4 out of 5 Customer Rating
Brand image
Liberty Pumps

406 Series 1/6 HP COMPACT DRAIN PUMP 200/230V 60HZ FULLY ASSEMBLED

  • Fast #
  • Part #L406HV
  • Item #9514941
  • Manufacturer Part #406HV
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Short profile design to fit compact areas
  • Factory pre-assembled and ready to install
  • Fully automatic operation
  • Wet-end serviceability with easy to remove motor cartridge
  • Switch can be accessed and serviced without disconnecting piping
  • High-head, High temperature
  • Air-cooled motor with thermal-overload protection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • 200/230V
  • Requires Certification

Specifications

AMP:
1
Application:
Commercial, Residential
CSA Certified:
CSA B45.9
Coating:
Corrosion Resistant
Collection:
406 Series
Cord Length:
9 ft
Discharge:
1 in
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
12 gpm
Height:
14-1/10 in
Horsepower:
6/10 hp
Impeller:
Semi-Open
Length:
10-7/10 in
Material:
Plastic
Material Type:
ABS
Maximum Feet of Head:
30
Maximum Temperature:
104
Power Source:
Electric
Pump Body Material:
Cast Aluminum
Pump Motor Type:
Air
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
UPC:
671812163018
Volts:
200/230V
Width:
13-1/5 in