1/2 HP 115V Aluminum Submersible Sump Pump
450 Series 1/2 HP 115V Aluminum Submersible Sump Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vortex style impeller permits clog-free passage of solids
- Polypropylene and powder coasted aluminum construction
- Stainless steel rotor shaft
- Stainless steel fasteners
- Oil-filled, hermetically sealed motors with thermal overload protection
- Permanently sealed and lubricated bearings
- 25' Quick-connect power cord
- Mercury-free float with quick-connect feature
Specifications
- AMP:
- 7.3
- Automatic Shut-Off:
- Yes
- Coating:
- Polypropylene, Powder Coated
- Collection:
- 450 Series
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 48 gpm
- Height:
- 15
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Length:
- 10-3/4
- Material:
- Cast Aluminum
- Maximum Feet of Head:
- 34
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sump
- Pump Body Material:
- Cast Aluminum
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Turn On/Turn Off Levels:
- Turn-on 12 in/Turn-off 6 in
- Type:
- L4512
- UL Listed:
- UL 778
- UPC:
- 671812114058
- Volts:
- 115V
- Weight:
- 12.5
- Width:
- 9