4601000 Vertical SWTCH OLD LP
4601000 Vertical SWTCH OLD LP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kit, Switch
- Vertical float control switch
- For use with old LP model
Documents
Specifications
- AMP:
- 13
- Automatic Shut-Off:
- No
- Cord Length:
- 10 ft
- Height:
- 9-1/2
- Length:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- LK001029
- UPC:
- 671812109450
- Volts:
- 115V
- Weight:
- 2
- Width:
- 3-1/2