This product requires certification to purchase.

48 x 96 in. Quadplex Tank Kit for LSG200 Series Pumps

Liberty Pumps

48 x 96 in. Quadplex Tank Kit for LSG200 Series Pumps

  • Fast #
  • Part #LK001423
  • Item #7491854
  • Manufacturer Part #K001423
5 out of 5 Customer Rating
Brand image
Liberty Pumps

48 x 96 in. Quadplex Tank Kit for LSG200 Series Pumps

  • Fast #
  • Part #LK001423
  • Item #7491854
  • Manufacturer Part #K001423
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit, 48X96 Quadplex Tank Kit
  • Requires Certification

Documents


Specifications

Height:
96 in
Length:
54 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UPC:
671812139945
Weight:
402 lb
Width:
48 in