50 FT Float SWCH W/ WT
50 FT Float SWCH W/ WT
Product Details
Product Details
- Kit, 50' Flost Switch
Documents
Specifications
- Automatic Shut-Off:
- No
- Cord Length:
- 50 ft
- Height:
- 4
- Length:
- 12
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- LK001397
- UPC:
- 671812124903
- Width:
- 15