6 in. Basin Adapter
6 in. Basin Adapter
Product Details
Product Details
- Kit, hub 6 x 36 - 48
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- D3600 Series
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 9 in
- Length:
- 12 in
- NSF Certified:
- No
- Product Type:
- Inlet Hub Assembly
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671812118520
- Width:
- 9 in