61570B0 High Temperature FLOAT Control
61570B0 High Temperature FLOAT Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kit, Simplex pump float control switch
- 3/4 Max hp
- 115V
- Series plug
- 20' power cord
Documents
Specifications
- AMP:
- 13
- Automatic Shut-Off:
- No
- Cord Length:
- 25 ft
- Height:
- 4
- Length:
- 12
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Type:
- LK001068
- UPC:
- 671812103816
- Volts:
- 115V
- Width:
- 15