1/2 hp Sewage Pump Package
700 Series 1/2 hp Sewage Pump Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-assembled sewage ejector system
- Stainless steel cover bolts
- 2" discharge
- 2" threaded vent flange
- 4" inlet hub with rubber pipe seal
- Heavy-duty structural foam basin
- "Torque-stop" pump restraints
- Compression molded fiberglass cover with no-skid pattern
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- 700 Series
- Connection Type:
- MPT
- Cord Length:
- 10 ft
- Depth:
- 36 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 140 gpm
- Height:
- 42 in
- Horsepower:
- 1/2 hp
- Impeller:
- Plastic
- Maximum Feet of Head:
- 25
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- UPC:
- 671812100785
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 105 lb
- Width:
- 30 in