4/10 HP 115V Cast Iron Sewage Pump
700 Series 4/10 HP 115V Cast Iron Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-assembled sewage ejector system
- Stainless steel cover bolts
- 2" discharge
- 2" threaded vent flange
- 4" inlet hub with rubber pipe seal
- Heavy-duty structural foam basin
- "Torque-stop" pump restraints
- Compression molded fiberglass cover with no-skid pattern
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- 700 Series
- Cord Length:
- 10 ft
- Depth:
- 36 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 124 gpm
- Height:
- 42 in
- Horsepower:
- 4/10 hp
- Impeller:
- Vortex
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 28
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Turn On/Turn Off Levels:
- Turn-on 11-1_2 in_Turn-off 4-1_2 in
- UPC:
- 671812104981
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 101 lb
- Width:
- 30 in