This product requires certification to purchase.

115/230V Duplex Control Panel

Liberty Pumps

AE Series 115/230V Duplex Control Panel

  • Fast #
  • Part #LAE21H3
  • Item #2369014
  • Manufacturer Part #AE21H=3
4.2 out of 5 Customer Rating
Brand image
Liberty Pumps

AE Series 115/230V Duplex Control Panel

  • Fast #
  • Part #LAE21H3
  • Item #2369014
  • Manufacturer Part #AE21H=3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Magnetic motor contactors
  • HOA Switches (Internal)
  • Green pump run indicators (Internal)
  • Control On/Off switch (Internal)
  • Control/Alarm power-on indicator (Internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts
  • Ball/Check/Union
  • Requires Certification

Specifications

AMP:
15, 20
Brand Model Compatibility:
AE-Series Control Panels
Collection:
AE Series
Color Finish Name:
Grey, Black
Cord Length:
25 ft
Cover Included:
Yes
Decibel Rating (dB):
83 dB
Height:
7-3/4 in
Length:
15 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 1
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase:
1
UL Listed:
UL 508A
UPC:
671812106930
Volts:
115/230V
Width:
18 in