This product requires certification to purchase.

120/208/240V 14.9A Duplex Pump Control Panel

Liberty Pumps

AE Series 120/208/240V 14.9A Duplex Pump Control Panel

  • Fast #
  • Part #LAE24L45
  • Item #5171921
  • Manufacturer Part #AE24L=4-5
5 out of 5 Customer Rating
Brand image
Liberty Pumps

AE Series 120/208/240V 14.9A Duplex Pump Control Panel

  • Fast #
  • Part #LAE24L45
  • Item #5171921
  • Manufacturer Part #AE24L=4-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Magnetic motor contactors
  • HOA Switches (Internal)
  • Green pump run indicators (Internal)
  • Control On/Off switch (Internal)
  • Control/Alarm power-on indicator (Internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts
  • 50' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Height
10 in
Length
12 in
Width
6 in
Included Components
Cover Included
Yes
Characteristics & Features
Brand Model Compatibility
Duplex Sewage Systems
Collection
AE Series
Color Finish Name
Grey, Black
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase
1
Electrical & Operational Information
AMP
14.9
Automatic Shut-Off
No
Decibel Rating (dB)
85 dB
Phase
Single Phase
Power Source
Electric
Volts
115/230V
Warranty & Product Information
NEMA
NEMA 4X
NSF Certified
No
UL Listed
UL 508A
UPC
671812135770