This product requires certification to purchase.

120/208/240V Single Phase NEMA 1 15-20 AMP Pump Control Panel

Liberty Pumps

AE Series 120/208/240V Single Phase NEMA 1 15-20 AMP Pump Control Panel

  • Fast #
  • Part #LAE21H4
  • Item #2369021
  • Manufacturer Part #AE21H=4
5 out of 5 Customer Rating
Brand image
Liberty Pumps

AE Series 120/208/240V Single Phase NEMA 1 15-20 AMP Pump Control Panel

  • Fast #
  • Part #LAE21H4
  • Item #2369021
  • Manufacturer Part #AE21H=4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Magnetic motor contactors
  • HOA Switches (Internal)
  • Green pump run indicators (Internal)
  • Control On/Off switch (Internal)
  • Control/Alarm power-on indicator (Internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts
  • Requires Certification

Specifications

AMP:
15, 20
Automatic Shut-Off:
No
Brand Model Compatibility:
AE-Series Control Panels
Collection:
AE Series
Color Finish Name:
Grey, Black
Cord Length:
25 ft
Cover Included:
Yes
Decibel Rating (dB):
83 dB
Depth:
6
Height:
7-3/4
Length:
15
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 1
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase:
1
Type:
LAE21H4
UL Listed:
UL 508A
UPC:
671812106954
Volts:
115V
Width:
18