Liberty Pumps
AE Series 120 V/208 V/240V Pump Housing Duplex Control Panel
Part #LAE24L3 | Item #2368884 | Manufacturer Part #AE24L=3
Volts:
208/240/480VProduct Details
- Provides reliable alternating operation of two pumps with automatic override control in residential or commercial installation
- All panels must be ordered with the proper amp rating matching the pump
- Green pump run indicators (Internal)
- Control On/Off switch (Internal)
- Control/Alarm power-on indicator (Internal)
- Circuit breakers
- Easy wiring terminal blocks
- Visual and audible alarm
- Auxiliary Contacts
Documents
Specifications
ADA Compliant: No
AMP: 14.9
Application: [Commercial, Residential]
Brand Model Compatibility: AE-Series Control Panels
Built-In Grinder: No
Clean Bagged: No
Coating: Metallic
Collection: AE Series
Color Finish: [Grey, Black]
Color Finish Category: Greys
Cord Length: 25 ft
Cover Included: Yes
Decibel Rating dB : 85 dB
Height: 10 in
ISO Specifications: ISO 9001
Length: 12 in
Material: Plastic
Material Type: Thermoplastic
Maximum Temperature: 140
NEMA Specifications: NEMA 4X
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Product Type: Accessories
Pump Phase: 1
Type: LAE24L3
UL Listed: Yes
Volts: 208/240/480V
Width: 6 in
-
Starting at $1,549.34
-
Starting at $1,596.75
-
Starting at $900.75
-
Starting at $1,596.75
-
Starting at $893.25
-
Starting at $827.25
-
Starting at $900.75
-
Starting at $1,515.00
-
Starting at $893.25
-
Starting at $1,596.75
-
Starting at $838.50
-
Starting at $770.25