120/208/240V Duplex Pump Control

You last purchased this on
 
Liberty Pumps

AE Series 120/208/240V Duplex Pump Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

AE Series 120/208/240V Duplex Pump Control

  • Fast #
  • Part #LAE24L4
  • Item #2368885
  • Manufacturer Part #AE24L=4
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HOA Switches (Internal)
  • Green pump run indicators (Internal)
  • Magnetic motor contactors
  • Visual and audible alarm
  • Circuit breakers
  • Easy wiring terminal blocks
  • Control/Alarm power-on indicator (Internal)
  • Control On/Off switch (Internal)
  • Auxiliary Contacts
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
14.9
Adjustable:
No
Application:
Commercial, Residential
Automatic Shut-Off:
No
Brand Model Compatibility:
AE-Series Control Panels
Built-In Grinder:
No
Clean Bagged:
No
Coating:
Thermoplastic
Collection:
AE Series
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Cord Length:
25 ft
Corded Cordless:
Corded
Cover Included:
Yes
Decibel Rating (dB):
83 dB
Energy Star Compliant:
No
Height:
7-3/4 in
ISO:
ISO 9001
Length:
15 in
MA Approved -:
Yes
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 4X
NSF Certified:
No
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Accessories
Pump Phase:
1
UL Listed:
UL 508A
VA Cat 60 Hz:
230
Volts:
115/230V
Weight:
17 lb
Width:
18 in