curb stop/swing check valve assembly 316 stainless steel 1-1/4 fnpt
curb stop/swing check valve assembly 316 stainless steel 1-1/4 fnpt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in PE/PVC pressure piping applications
- 316 Stainless Steel
- Compact one piece design with curb stop, clean out, and check valve
- 1-1/4" FNPT
- Fully serviceable check valve with vertical service port
- NA
- 1.25 in
- Curb Stop Swing Check Valve
Specifications
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- UPC:
- 671812161120
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1-1/4 in
- Valve Type:
- Curb Stop Valve
- Weight:
- 5.5 lb