This product requires certification to purchase.

24 in. 2 HP Single Stage Duplex Grinder Pump Package

Liberty Pumps

D3600 Series 24 in. 2 HP Single Stage Duplex Grinder Pump Package

  • Fast #
  • Part #LD3696LSG20424
  • Item #4241047
  • Manufacturer Part #D3696LSG204-24
4.9 out of 5 Customer Rating
Brand image
Liberty Pumps

D3600 Series 24 in. 2 HP Single Stage Duplex Grinder Pump Package

  • Fast #
  • Part #LD3696LSG20424
  • Item #4241047
  • Manufacturer Part #D3696LSG204-24
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory assembled 2hp grinder pump 36" diameter system
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 24" discharge depth
  • Requires Certification

Specifications

AMP:
5.3
Brand Model Compatibility:
D3600 -Series Duplex Grinder Package
Built-In Grinder:
Yes
Capacity:
423 gal
Coating:
Fiberglass
Collection:
D3600 Series
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Cord Length:
25 ft
Cover Included:
Yes
Depth:
96 in
Diameter:
36 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
50 gpm
Height:
102 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
96 in
Material:
Fiberglass
Maximum Feet of Head:
108
Maximum Temperature:
104
Phase:
Three Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Rail Mount
Pump Phase:
3
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 37 in/Turn-off 13 in
UL Listed:
No
UPC:
671812119787
VA Cat 60 Hz:
480
Volts:
440/480V
Weight:
574 lb
Width:
48 in