1/2 HP 120VAC Pump System with Simplex OilTector® Control
ELV Series 1/2 HP 120VAC Pump System with Simplex OilTector® Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Simplex pump system detects and separates oil and water
- Flow rates to 95 GPM
- Heads up to 40'
- OilTector control with touch screen display and programming
- Remote alarm can be mounted up to 2,500' from panel
- Preset level sensor for easy installation
- 59 gallon oil holding tank
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Brand Model Compatibility:
- ELV-Series Elevator Pumps
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- ELV Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown, Black
- Cord Length:
- 50 ft
- Cover Included:
- No
- Diameter:
- 9-1/2
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 63 gpm
- Height:
- 64
- Horsepower:
- 1/2 hp
- Impeller:
- Vortex
- Length:
- 40
- Material:
- Cast Iron
- Maximum Feet of Head:
- 37
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- Type:
- LELV280VST
- UL Listed:
- No
- UPC:
- 671812133721
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 155
- Width:
- 11-1/4