This product requires certification to purchase.

208/230V Resistant Grinder Package

Liberty Pumps

ELV Series 208/230V Resistant Grinder Package

  • Fast #
  • Part #LEPAKLSG
  • Item #3460993
  • Manufacturer Part #EPAK-LSG
4.1 out of 5 Customer Rating
Brand image
Liberty Pumps

ELV Series 208/230V Resistant Grinder Package

  • Fast #
  • Part #LEPAKLSG
  • Item #3460993
  • Manufacturer Part #EPAK-LSG
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Solid fiberglass cover
  • Pre-cut internal piping (1-1/4" schedule 80 PVC)
  • Heavy duty check valve
  • Ball valve
  • 2" electrical conduit hub (unmounted)
  • 4" inlet seal (unmounted)
  • ALM-2W (indoor/outdoor) alarm
  • Curb stop and swing check valve
  • Requires Certification
Dimensions & Measurements
Capacity
94 gal
Cord Length
25 ft
Diameter
24 in
Discharge
1-1/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
48 in
Length
31 in
Maximum Feet of Head
108
Weight
194 lb
Width
31 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Brand Model Compatibility
Unassembled Grinder System with Alarm
Coating
Fiberglass
Collection
ELV Series
Color Finish Category
Blues
Color Finish Name
Blue, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Phase
1
Pump Stage
1
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208/230V
Warranty & Product Information
Pump Application
Commercial
UL Listed
No
UPC
671812114393