3/4 HP 115V Cast Iron Submersible Duplex Pump System with OilTector® Control
ELV Series 3/4 HP 115V Cast Iron Submersible Duplex Pump System with OilTector® Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Duplex pump system detects and separates oil and water
- Flow rates to 95 GPM
- Heads up to 40'
- OilTector control with touch screen display and programming
- Remote alarm can be mounted up to 2,500' from panel
- Preset level sensor for easy installation
- No holding tank
Specifications
- AMP:
- 10.4
- ASME:
- ASME A17.1
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy Powder
- Collection:
- ELV Series
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 77 gpm
- Height:
- 13 in
- Horsepower:
- 3/4 hp
- Impeller:
- Semi-Open
- Length:
- 20 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 48
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Water
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 13 in/Turn-off 7 in
- UL Listed:
- No
- UPC:
- 671812133684
- Volts:
- 115V
- Weight:
- 119 lb
- Width:
- 48 in