This product requires certification to purchase.

1/3 HP 115V Cast Iron Effluent Pump

Liberty Pumps

FL30 Series 1/3 HP 115V Cast Iron Effluent Pump

  • Fast #
  • Part #LFL31M2
  • Item #3460985
  • Manufacturer Part #FL31M-2
5 out of 5 Customer Rating
Brand image
Liberty Pumps

FL30 Series 1/3 HP 115V Cast Iron Effluent Pump

  • Fast #
  • Part #LFL31M2
  • Item #3460985
  • Manufacturer Part #FL31M-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High temp engineering polymer vortex impeller
  • Permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Unitized shaft seal
  • Manual pump
  • 25' Quick-connect power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/2 in
Flow Rate
60 gpm
Height
17-1/2 in
Maximum Feet of Head
19
Weight
34 lb
Width
9 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
FL30 Series
Connection Type
FPT
Discharge Configuration
Horizontal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
10.5
Automatic Shut-Off
No
Horsepower
1/3 hp
RPM
3450
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Effluent Pump
Type
LFL31M2
UL Listed
UL 778
UPC
671812101546