This product requires certification to purchase.

1/3 hp Automatic Effluent Pump with Wide Angle Float Switch

Liberty Pumps

FL30 Series 1/3 hp Automatic Effluent Pump with Wide Angle Float Switch

  • Fast #
  • Part #LFL31A
  • Item #287961
  • Manufacturer Part #FL31A
3.2 out of 5 Customer Rating
Brand image
Liberty Pumps

FL30 Series 1/3 hp Automatic Effluent Pump with Wide Angle Float Switch

  • Fast #
  • Part #LFL31A
  • Item #287961
  • Manufacturer Part #FL31A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High temp engineering polymer vortex impeller
  • Permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Unitized shaft seal
  • Mercury-free wide angle float, series plug
  • 10' Quick-connect power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
60 gpm
Height
17-1/2 in
Length
11-1/2 in
Maximum Feet of Head
19
Weight
33 lb
Width
9 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
FL30 Series
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron, Plastic
Material Type
Polymer
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 12 in/Turn-off 5 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
10.5
Automatic Shut-Off
Yes
Horsepower
1/3 hp
Maximum Temperature
104
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Pump
Pump Application
Effluent
UL Listed
UL 778
UPC
671812101515