1/3 HP Effluent pump 1 PH 208-230V 35 Cord 1-1/2 Discharge Manual
FL30 Series 1/3 HP Effluent pump 1 PH 208-230V 35 Cord 1-1/2 Discharge Manual
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High temp engineering polymer vortex impeller
- Permits passage of solids without clogging
- Cast iron construction with all stainless and brass fasteners
- 416 stainless steel rotor shaft
- Oil-filled, thermally protected motor
- Permanently lubricated ball bearings
- Unitized shaft seal
- Manual pump
- 35' Quick-connect power cord
Specifications
- AMP:
- 5.5
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- FL30 Series
- Cord Length:
- 35 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 60 gpm
- Height:
- 17-1/2 in
- Horsepower:
- 1/3 hp
- Impeller:
- Vortex
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 19
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 12 in/Turn-off 5 in
- UL Listed:
- UL 778
- UPC:
- 671812104202
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 36 lb
- Width:
- 9 in