This product requires certification to purchase.

6/10 HP 100 GPM Cast Iron Effluent Pump with 50' Cord

Liberty Pumps

FL60 Series 6/10 HP 100 GPM Cast Iron Effluent Pump with 50' Cord

  • Fast #
  • Part #LFL63M5
  • Item #5171937
  • Manufacturer Part #FL63M-5
4 out of 5 Customer Rating
Brand image
Liberty Pumps

FL60 Series 6/10 HP 100 GPM Cast Iron Effluent Pump with 50' Cord

  • Fast #
  • Part #LFL63M5
  • Item #5171937
  • Manufacturer Part #FL63M-5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Semi-open impeller
  • Permits passage of solids without clogging
  • Heavy cast iron construction
  • 416 stainless steel rotor shaft
  • Oil-filled hermetically sealed motor
  • Permanently lubricated upper and lower ball bearings
  • Unitized carbon and ceramic shaft seal
  • Manual pump
  • Bare lead
  • Requires Certification

Specifications

AMP:
5.6
Automatic Shut-Off:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
FL60 Series
Cord Length:
50 ft
Discharge:
1-1/2 in;2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
100 gpm
Height:
16-2/5 in
Horsepower:
6/10 hp
Impeller:
Semi-Open
Length:
11-1/5 in
Material:
Cast Iron
Maximum Feet of Head:
65
Maximum Temperature:
104
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Effluent
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Mounting:
Free Standing
Pump Phase:
3
Pump Stage:
1
RPM:
3450
UL Listed:
UL 778
UPC:
671812134551
VA Cat 60 Hz:
230
Volts:
208/230V
Weight:
65 lb
Width:
11-1/5 in