This product requires certification to purchase.

6/10 HP EFFLUENT PUMP 1 Pump Housing 20

Liberty Pumps

FL60 Series 6/10 HP EFFLUENT PUMP 1 Pump Housing 20

  • Fast #
  • Part #LFL62A2
  • Item #3461013
  • Manufacturer Part #FL62A-2
3.5 out of 5 Customer Rating
Brand image
Liberty Pumps

FL60 Series 6/10 HP EFFLUENT PUMP 1 Pump Housing 20

  • Fast #
  • Part #LFL62A2
  • Item #3461013
  • Manufacturer Part #FL62A-2
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Semi-open impeller
  • Permits passage of solids without clogging
  • Heavy cast iron construction
  • 416 stainless steel rotor shaft
  • Oil-filled hermetically sealed motor
  • Permanently lubricated upper and lower ball bearings
  • Unitized carbon and ceramic shaft seal
  • Automatic, series plug
  • 25' Quick-connect power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Diameter
11-1/5 in
Discharge
1-1/2 in;2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
100 gpm
Height
21 in
Length
14 in
Width
10 in
Characteristics & Features
Brand Model Compatibility
FL-Series Effluent Pumps
Collection
FL60 Series
Color Finish Name
Red
Impeller
Semi-Open
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
Pump Mounting
Free Standing
Pump Phase
1
Pump Stage
1
Electrical & Operational Information
AMP
8.2
Automatic Shut-Off
Yes
Horsepower
6/10 hp
Maximum Temperature
104
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Pump
Pump Application
Effluent
Type
LFL62A2
UL Listed
UL 778
UPC
671812101706