Float Switch for Pump for Liberty Pumps 404 Drain Pump
Float Switch for Pump for Liberty Pumps 404 Drain Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit, 404 float switch control assembly
Documents
Specifications
- AMP:
- 13
- Brand Model Compatibility:
- Model 404 -B35, 404 -B37, 404 -B40, 404 -B51, 404 -B59, 404L -B37, 404L -B40, 404L -B51, 404L -B59, Series 404
- Cord Length:
- 10 ft
- Diameter:
- 3 in
- Height:
- 4 in
- Length:
- 12 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- AC, Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671812113747
- Volts:
- 115V
- Width:
- 15 in