This product requires certification to purchase.

1/2HP 230V High Temperature Submersible Sump Pump

Liberty Pumps

HT450 Series 1/2HP 230V High Temperature Submersible Sump Pump

  • Fast #
  • Part #LHT453HV
  • Item #7237734
  • Manufacturer Part #HT453HV
4 out of 5 Customer Rating
Brand image
Liberty Pumps

HT450 Series 1/2HP 230V High Temperature Submersible Sump Pump

  • Fast #
  • Part #LHT453HV
  • Item #7237734
  • Manufacturer Part #HT453HV
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Egg Harbor Township, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Vortex impeller prevents clogging
  • Fiberglass reinforced nylon and powder coated aluminum construction
  • Stainless steel motor shaft
  • Stainless steel fasteners
  • Oil-filled, thermally protected motor
  • Permanently lubricated bearings
  • Quick-connect power cord
  • Mercury-free float, series plug
  • Requires Certification

Specifications

AMP:
7.3
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Nylon, Powder Coated
Collection:
HT450 Series
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
53 gpm
Height:
17-1/2
Horsepower:
1/2 hp
Impeller:
Vortex
Length:
10-3/4
Material:
Aluminum
Maximum Feet of Head:
35
Maximum Temperature:
180
NSF Certified:
No
Power Source:
Electric
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sump
Pump Body Material:
Cast Aluminum
Pump Motor Type:
Hermetically Sealed
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 10-3/25 in/Turn-off 3-1/4 in
Type:
LHT453HV
UL Listed:
UL 778
UPC:
671812139037
Volts:
230V
Weight:
14
Width:
9