This product requires certification to purchase.

1/2 HP 115V Aluminum Submersible Sump Pump

Liberty Pumps

1/2 HP 115V Aluminum Submersible Sump Pump

  • Fast #
  • Part #LHT450
  • Item #3654331
  • Manufacturer Part #HT450
4.2 out of 5 Customer Rating
Brand image
Liberty Pumps

1/2 HP 115V Aluminum Submersible Sump Pump

  • Fast #
  • Part #LHT450
  • Item #3654331
  • Manufacturer Part #HT450
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vortex impeller prevents clogging
  • Fiberglass reinforced nylon and powder coated aluminum construction
  • Stainless steel motor shaft
  • Stainless steel fasteners
  • Oil-filled, thermally protected motor
  • Permanently lubricated bearings
  • Quick-connect power cord
  • Manual Model
  • Requires Certification

Specifications

AMP:
7.3
Automatic Shut-Off:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
12-1/2 in
Horsepower:
1/2 hp
Impeller:
Vortex
Length:
10-3/4 in
Maximum Feet of Head:
34
Maximum Temperature:
180
NSF Certified:
No
Product Type:
Submersible
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Aluminum
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 10-3/25 in/Turn-off 3-1/4 in
UL Listed:
UL 778
UPC:
671812114317
Volts:
115V
Weight:
12.5 lb
Width:
9 in