This product requires certification to purchase.

*CVR* 120/208/240V IPD-SER SMPLX CN

Liberty Pumps

IP Series™ *CVR* 120/208/240V IPD-SER SMPLX CN

  • Fast #
  • Part #LIPD24H
  • Item #4138542
  • Manufacturer Part #IPD-24H
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

IP Series™ *CVR* 120/208/240V IPD-SER SMPLX CN

  • Fast #
  • Part #LIPD24H
  • Item #4138542
  • Manufacturer Part #IPD-24H
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Intelligent panel series with float-less technology
  • Duplex
  • NEMA 4X weatherproof enclosure
  • Float-less level sensor is compact
  • Redundant "ALARM" float included for added security
  • Easy-to-use touch pad for programming pumps on/off and alarm levels
  • Separate control and alarm fuses
  • Digital display board for system monitoring
  • Auxiliary contacts
  • Instruction label on inside cover
  • Requires Certification

Specifications

AMP:
15, 20
Brand Model Compatibility:
IP-Series Control Panels
Collection:
IP Series™
Color Finish Name:
Grey, Black
Cord Length:
10 ft
Height:
9-3/4 in
Length:
22 in
Material:
Plastic
Material Type:
Thermoplastic
NSF Certified:
No
Power Source:
Electric
Product Type:
Control Panel
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase:
1
UL Listed:
UL 508A
UPC:
671812118940
Volts:
115V
Width:
6 in