This product requires certification to purchase.

KIT Extension TANK 24X24

Liberty Pumps

KIT Extension TANK 24X24

  • Fast #
  • Part #LK001360
  • Item #4884458
  • Manufacturer Part #K001360
5 out of 5 Customer Rating
Brand image
Liberty Pumps

KIT Extension TANK 24X24

  • Fast #
  • Part #LK001360
  • Item #4884458
  • Manufacturer Part #K001360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit, 24X24 Tank
  • Requires Certification

Documents

Dimensions & Measurements
Height
24-1/2 in
Length
28 in
Width
28 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
Product Type
Accessories
Type
LK001360
UPC
671812122824