1.34 HP 240V Mini-Split Condensate Removal Pump
LCU Series 1.34 HP 240V Mini-Split Condensate Removal Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Quiet Operation
- Solid-state switch technology
- Normally-closed relay rated at 3A resistive - 250V alarm
- Adhesive hook and loop tape, double-sided foam tape, and zip ties are supplied to secure pump and reservoir
- 5/16" pump discharge outlet
- 5' power cable
- 5' Communications cable
- 5' High water safety switch cable
- 5' hose tubing
- Easy to open reservoir for quick maintenance
Specifications
- AMP:
- 0.19
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Capacity:
- 0.012 gal
- Collection:
- LCU Series
- Discharge:
- 3/8 in
- Flow Rate:
- 0.0167 gpm
- Height:
- 3-3/4
- Length:
- 5-1/2
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 1
- Maximum Temperature:
- 140
- Power Source:
- Electric
- Pump Body Material:
- Plastic
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Wall Mount
- Pump Phase:
- 1
- Pump Stage:
- 1
- Type:
- LLCUMS
- UL Listed:
- UL 778
- UPC:
- 671812153729
- Volts:
- 100-240V
- Width:
- 8-1/2