1 hp 208/230V Single-Phase Cast Iron Non-Auto Sewage Pump
LE100 Series 1 hp 208/230V Single-Phase Cast Iron Non-Auto Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged 2 vane, semi-open cast iron impeller
- Cast iron housing and volute
- Stainless and brass fasteners
- Oil-filled, hermetically sealed motors
- 3" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Unitized shaft seals
- Adjustable pumping range
- Quick-connect 25' power cord
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE100 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Depth:
- 9 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 109 gpm
- Height:
- 21-1/2 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 36
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- UPC:
- 671812101461
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 64 lb
- Width:
- 12-1/2 in