115V Pump Replacement
LE40 Series 115V Pump Replacement
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement pump for low profile sewage system
- Epoxy coat finish
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE40 Series
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 130 gpm
- Height:
- 18 in
- Horsepower:
- 4/10 hp
- Impeller:
- Vortex
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in_Turn-off 7 in
- UL Listed:
- UL 778
- UPC:
- 671812106152
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 9 in