This product requires certification to purchase.

2 in. 115V 12A 2/5 hp 125 gpm FNPT Cast Iron Sewage Pump

Liberty Pumps

LE40 Series 2 in. 115V 12A 2/5 hp 125 gpm FNPT Cast Iron Sewage Pump

  • Fast #
  • Part #LLE41A
  • Item #260734
  • Manufacturer Part #LE41A
4.1 out of 5 Customer Rating
Brand image
Liberty Pumps

LE40 Series 2 in. 115V 12A 2/5 hp 125 gpm FNPT Cast Iron Sewage Pump

  • Fast #
  • Part #LLE41A
  • Item #260734
  • Manufacturer Part #LE41A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy cast iron construction
  • Oil-filled, thermally protected motor
  • Permanently lubricated ball bearings
  • Corrosion resistant, vortex style high temp engineering polymer impeller
  • Stainless steel fasteners and roar shaft
  • Quick-connect 10' power cord
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Collection:
LE40 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
130 gpm
Height:
14 in
Horsepower:
2/5 hp
Maximum Feet of Head:
20
Product Type:
Sewage Pump
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 7 in
UL Listed:
UL 778
UPC:
671812101553
VA Cat 60 Hz:
115
Volts:
115V
Weight:
40 lb
Width:
10-3/4 in