This product requires certification to purchase.

*CVR* PUMP SWG .5HP LOWPRO

Liberty Pumps

LE50 Series *CVR* PUMP SWG .5HP LOWPRO

  • Fast #
  • Part #LLE51LP
  • Item #4884770
  • Manufacturer Part #LE51LP
5 out of 5 Customer Rating
Brand image
Liberty Pumps

LE50 Series *CVR* PUMP SWG .5HP LOWPRO

  • Fast #
  • Part #LLE51LP
  • Item #4884770
  • Manufacturer Part #LE51LP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Replacement pump for low profile sewage system
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LE50 Series
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
160 gpm
Height:
14 in
Impeller:
Two Vane Semi-Open
Length:
10-3/4 in
Material:
Cast Iron
Maximum Feet of Head:
25
Maximum Temperature:
104
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in_Turn-off 7 in
UL Listed:
UL 778
UPC:
671812106169
VA Cat 60 Hz:
115
Volts:
115V
Weight:
40 lb
Width:
10-3/4 in