1/2 HP 115V Cast Iron Sewage Pump
LE50 Series 1/2 HP 115V Cast Iron Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy cast iron construction
- Oil-filled, thermally protected motor
- Permanently lubricated ball bearings
- Stainless steel fasteners and roar shaft
- Quick-connect 25' power cord
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE50 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 160 gpm
- Height:
- 18 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 25
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 7 in
- UL Listed:
- UL 778
- UPC:
- 671812101621
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 8-3/4 in