*CVR* 3/4HP 1PH 208-230V 25 CORD 3
LE70 Series *CVR* 3/4HP 1PH 208-230V 25 CORD 3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged 2-van, semi-open cast iron impellers
- Cast iron housings and volute
- Stainless and brass fasteners
- 416 stainless steel rotor shaft
- Oil-filled, hermetically sealed motor
- 3" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Unitized shaft seals
- Adjustable pumping range
- Quick-connect 25' power cord
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE70 Series
- Cord Length:
- 25 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 160 gpm
- Height:
- 21-1/2 in
- Horsepower:
- 3/4 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 15 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 28
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 16.4 in/Turn-off 8.4 in
- UL Listed:
- UL 778
- UPC:
- 671812101881
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 62 lb
- Width:
- 11-1/2 in